B5-CIR-36SB
Description
B5-CIR-36SB RETURN IDLER ROLLER ; CI 36" BELT W 5" RLR
Part # B5-CIR-36SB
BDI # 23174247
Features
Roller Width - Inch:
38.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
44
Roller Material:
Steel
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount
D5-FMFL-38.62
Description
D5-FMFL-38.62 RETURN RETRO ROLLER ; FMC LINKBELT ZINC NUT
Part # D5-FMFL-38.62
BDI # 23146335
Features
Roller Width - Inch:
38.62
Roller Width - Millimeter:
980.948
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
FMC Linkbelt Zinc Nut
Belt Width - Millimeter:
914.4
Product Name:
Roller
D5-GMFL-39.00
Description
D5-GMFL-39.00 RETURN RETRO ROLLER ; GOODMAN ZINC NUT
Part # D5-GMFL-39.00
BDI # 23157186
Features
Roller Width - Inch:
39
Roller Width - Millimeter:
990.6
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Goodman Zinc Nut
Belt Width - Millimeter:
914.4
Product Name:
Roller
D5-FSRI-38.75
Description
D5-FSRI-38.75 RETURN RETRO ROLLER ; FMC LINKBELT STEEL NUT
Part # D5-FSRI-38.75
BDI # 23157089
Features
Roller Width - Inch:
38.75
Roller Width - Millimeter:
984.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
FMC Linkbelt Steel Nut
Belt Width - Millimeter:
914.4
Product Name:
Roller
D5-GSFL-39.00
Description
D5-GSFL-39.00 RETURN RETRO ROLLER ; GOODMAN STEEL NUT
Part # D5-GSFL-39.00
BDI # 23157254
Features
Roller Width - Inch:
39
Roller Width - Millimeter:
990.6
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Goodman Steel Nut
Belt Width - Millimeter:
914.4
Product Name:
Roller