CMES1820X25L3D
Description
CMES1820X25L3D CONVEYOR PULLEY ; 18X20 MES DRUM XT25 3/8 DGL
Part # CMES1820X25L3D
BDI # 22928840
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Elite Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
508
Face Width - Inch:
20
Other Features:
0.375 Inch Diamond Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES1820X25L3H
Description
CMES1820X25L3H CONVEYOR PULLEY ; 18X20 MES DRUM XT25 3/8 HBL
Part # CMES1820X25L3H
BDI # 22928842
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Elite Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
508
Face Width - Inch:
20
Other Features:
0.375 Inch Herringbone Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CSD06024X25
Description
CSD06024X25 CONVEYOR PULLEY ; 06X24 SD DRUM XT25 LESS BSH
Part # CSD06024X25
BDI # 17797708
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Standard Duty
Pulley Diameter - Millimeter:
152.4
Pulley Diameter - Inch:
6
Face Type:
Crowned Face
Face Width - Millimeter:
609.6
Face Width - Inch:
24
Other Features:
Steel Material
Mounting Method:
Bushed
CSD06022X25
Description
CSD06022X25 CONVEYOR PULLEY ; 06X22 SD DRUM XT25 LESS BSH
Part # CSD06022X25
BDI # 17797706
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Standard Duty
Pulley Diameter - Millimeter:
152.4
Pulley Diameter - Inch:
6
Face Type:
Crowned Face
Face Width - Millimeter:
558.8
Face Width - Inch:
22
Other Features:
Steel Material
Mounting Method:
Bushed
CSW12016X25
Description
CSW12016X25 CONVEYOR PULLEY ; 12X16 SD WING XT25 LESS BSH
Part # CSW12016X25
BDI # 17799503
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Standard Duty
Pulley Diameter - Millimeter:
304.8
Pulley Diameter - Inch:
12
Face Type:
Crowned Face
Face Width - Millimeter:
406.4
Face Width - Inch:
16
Other Features:
Steel Material
Mounting Method:
Bushed