CSW18026X30
Description
CSW18026X30 CONVEYOR PULLEY ; 18X26 SD WING XT30 LESS BSH
Part # CSW18026X30
BDI # 17799959
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Standard Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
Steel Material
Mounting Method:
Bushed
CSW18016X30
Description
CSW18016X30 CONVEYOR PULLEY ; 18X16 SD WING XT30 LESS BSH
Part # CSW18016X30
BDI # 17799931
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Standard Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
406.4
Face Width - Inch:
16
Other Features:
Steel Material
Mounting Method:
Bushed
CMW18044X30
Description
CMW18044X30 CONVEYOR PULLEY ; 18X44 MD WING XT30 LESS BSH
Part # CMW18044X30
BDI # 17797171
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Mine Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
Steel Material
Mounting Method:
Bushed
CMES1857X30L4H
Description
CMES1857X30L4H CONVEYOR PULLEY ; 18X57 MES DRUM XT30 1/2 HBL
Part # CMES1857X30L4H
BDI # 22929514
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Elite Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
1447.8
Face Width - Inch:
57
Other Features:
0.5 Inch Herringbone Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMD18051X30
Description
CMD18051X30 CONVEYOR PULLEY ; 18X51 MD DRUM XT30 LESS BSH
Part # CMD18051X30
BDI # 17795692
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Mine Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
Steel Material
Mounting Method:
Bushed