CMD24054X35
Description
CMD24054X35 CONVEYOR PULLEY ; 24X54 MD DRUM XT35 LESS BSH
Part # CMD24054X35
BDI # 17796217
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Mine Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
1371.6
Face Width - Inch:
54
Other Features:
Steel Material
Mounting Method:
Bushed
CMES2438X35L3D
Description
CMES2438X35L3D CONVEYOR PULLEY ; 24X38 MES DRUM XT35 3/8 DGL
Part # CMES2438X35L3D
BDI # 22931774
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Elite Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
0.375 Inch Diamond Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES2438X35L3H
Description
CMES2438X35L3H CONVEYOR PULLEY ; 24X38 MES DRUM XT35 3/8 HBL
Part # CMES2438X35L3H
BDI # 22931777
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Elite Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
0.375 Inch Herringbone Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES2432X35L3D
Description
CMES2432X35L3D CONVEYOR PULLEY ; 24X32 MES DRUM XT35 3/8 DGL
Part # CMES2432X35L3D
BDI # 22931590
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Elite Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
0.375 Inch Diamond Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMD24036X35
Description
CMD24036X35 CONVEYOR PULLEY ; 24X36 MD DRUM XT35 LESS BSH
Part # CMD24036X35
BDI # 17795941
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Mine Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
914.4
Face Width - Inch:
36
Other Features:
Steel Material
Mounting Method:
Bushed