CMD30026X35
Description
CMD30026X35 CONVEYOR PULLEY ; 30X26 MD DRUM XT35 LESS BSH
Part # CMD30026X35
BDI # 17796079
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Mine Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
Steel Material
Mounting Method:
Bushed
CMES3057X35L3H
Description
CMES3057X35L3H CONVEYOR PULLEY ; 30X57 MES DRUM XT35 3/8 HBL
Part # CMES3057X35L3H
BDI # 22933559
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Elite Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
1447.8
Face Width - Inch:
57
Other Features:
0.375 Inch Herringbone Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMD30016X35
Description
CMD30016X35 CONVEYOR PULLEY ; 30X16 MD DRUM XT35 LESS BSH
Part # CMD30016X35
BDI # 17796059
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Mine Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
406.4
Face Width - Inch:
16
Other Features:
Steel Material
Mounting Method:
Bushed
CMES3644X35L4H
Description
CMES3644X35L4H CONVEYOR PULLEY ; 36X44 MES DRUM XT35 1/2 HBL
Part # CMES3644X35L4H
BDI # 22934473
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Elite Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
0.5 Inch Herringbone Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES3644X35L3H
Description
CMES3644X35L3H CONVEYOR PULLEY ; 36X44 MES DRUM XT35 3/8 HBL
Part # CMES3644X35L3H
BDI # 22934461
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Elite Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
0.375 Inch Herringbone Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed