CMES2432X35L4H
Description
CMES2432X35L4H CONVEYOR PULLEY ; 24X32 MES DRUM XT35 1/2 HBL
Part # CMES2432X35L4H
BDI # 22931606
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Elite Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
0.5 Inch Herringbone Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMD30026X35
Description
CMD30026X35 CONVEYOR PULLEY ; 30X26 MD DRUM XT35 LESS BSH
Part # CMD30026X35
BDI # 17796079
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Mine Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
Steel Material
Mounting Method:
Bushed
CMES2420X35
Description
CMES2420X35 CONVEYOR PULLEY ; 24X20 MES DRUM XT35
Part # CMES2420X35
BDI # 22931222
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Elite Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
508
Face Width - Inch:
20
Other Features:
Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES2432X35L4D
Description
CMES2432X35L4D CONVEYOR PULLEY ; 24X32 MES DRUM XT35 1/2 DGL
Part # CMES2432X35L4D
BDI # 22931602
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Elite Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
0.5 Inch Diamond Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES2451X35L4H
Description
CMES2451X35L4H CONVEYOR PULLEY ; 24X51 MES DRUM XT35 1/2 HBL
Part # CMES2451X35L4H
BDI # 22932149
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Elite Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
0.5 Inch Herringbone Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed