CMES1826X40L4D
Description
CMES1826X40L4D CONVEYOR PULLEY ; 18X26 MES DRUM XT40 1/2 DGL
Part # CMES1826X40L4D
BDI # 22928975
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Elite Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
0.5 Inch Diamond Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES1838X40L3H
Description
CMES1838X40L3H CONVEYOR PULLEY ; 18X38 MES DRUM XT40 3/8 HBL
Part # CMES1838X40L3H
BDI # 22929131
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Elite Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
0.375 Inch Herringbone Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CQD18044X40
Description
CQD18044X40 CONVEYOR PULLEY ; 18X44 QD DRUM XT40 LESS BSH
Part # CQD18044X40
BDI # 17797626
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Quarry Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
Steel Material
Mounting Method:
Bushed
CMD18066X40
Description
CMD18066X40 CONVEYOR PULLEY ; 18X66 MD DRUM XT40 LESS BSH
Part # CMD18066X40
BDI # 17795725
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Mine Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
1676.4
Face Width - Inch:
66
Other Features:
Steel Material
Mounting Method:
Bushed
CQD18051X40
Description
CQD18051X40 CONVEYOR PULLEY ; 18X51 QD DRUM XT40 LESS BSH
Part # CQD18051X40
BDI # 17797628
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Quarry Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
Steel Material
Mounting Method:
Bushed