CMD16016X40
Description
CMD16016X40 CONVEYOR PULLEY ; 16X16 MD DRUM XT40 LESS BSH
Part # CMD16016X40
BDI # 17795473
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Mine Duty
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
406.4
Face Width - Inch:
16
Other Features:
Steel Material
Mounting Method:
Bushed
CMW16040X40
Description
CMW16040X40 CONVEYOR PULLEY ; 16X40 MD WING XT40 LESS BSH
Part # CMW16040X40
BDI # 17797030
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Mine Duty
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
1016
Face Width - Inch:
40
Other Features:
Steel Material
Mounting Method:
Bushed
CSW16020X40
Description
CSW16020X40 CONVEYOR PULLEY ; 16X20 SD WING XT40 LESS BSH
Part # CSW16020X40
BDI # 17799643
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Standard Duty
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
508
Face Width - Inch:
20
Other Features:
Steel Material
Mounting Method:
Bushed
CMES1644X40
Description
CMES1644X40 CONVEYOR PULLEY ; 16X44 MES DRUM XT40
Part # CMES1644X40
BDI # 22928621
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Elite Duty
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES1651X40L4H
Description
CMES1651X40L4H CONVEYOR PULLEY ; 16X51 MES DRUM XT40 1/2 HBL
Part # CMES1651X40L4H
BDI # 22928699
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Elite Duty
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
0.5 Inch Herringbone Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed