CSW20057X40
Description
CSW20057X40 CONVEYOR PULLEY ; 20X57 SD WING XT40 LESS BSH
Part # CSW20057X40
BDI # 17800138
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Standard Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1447.8
Face Width - Inch:
57
Other Features:
Steel Material
Mounting Method:
Bushed
CMES2044X40L4D
Description
CMES2044X40L4D CONVEYOR PULLEY ; 20X44 MES DRUM XT40 1/2 DGL
Part # CMES2044X40L4D
BDI # 22930579
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Elite Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
0.5 Inch Diamond Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES2057X40L3H
Description
CMES2057X40L3H CONVEYOR PULLEY ; 20X57 MES DRUM XT40 3/8 HBL
Part # CMES2057X40L3H
BDI # 22930934
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Elite Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1447.8
Face Width - Inch:
57
Other Features:
0.375 Inch Herringbone Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CSW20054X40
Description
CSW20054X40 CONVEYOR PULLEY ; 20X54 SD WING XT40 LESS BSH
Part # CSW20054X40
BDI # 17800129
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Standard Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1371.6
Face Width - Inch:
54
Other Features:
Steel Material
Mounting Method:
Bushed
CSW20040X40
Description
CSW20040X40 CONVEYOR PULLEY ; 20X40 SD WING XT40 LESS BSH
Part # CSW20040X40
BDI # 17800099
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Standard Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1016
Face Width - Inch:
40
Other Features:
Steel Material
Mounting Method:
Bushed