CMES3020X40
Description
CMES3020X40 CONVEYOR PULLEY ; 30X20 MES DRUM XT40
Part # CMES3020X40
BDI # 22932658
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Elite Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
508
Face Width - Inch:
20
Other Features:
Profile End Disc | Steel Material
Mounting Method:
Bushed
CMD30046X40
Description
CMD30046X40 CONVEYOR PULLEY ; 30X46 MD DRUM XT40 LESS BSH
Part # CMD30046X40
BDI # 17796130
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Mine Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
1168.4
Face Width - Inch:
46
Other Features:
Steel Material
Mounting Method:
Bushed
CMES3044X40L4D
Description
CMES3044X40L4D CONVEYOR PULLEY ; 30X44 MES DRUM XT40 1/2 DGL
Part # CMES3044X40L4D
BDI # 22933299
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Elite Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
0.5 Inch Diamond Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMD24057X40
Description
CMD24057X40 CONVEYOR PULLEY ; 24X57 MD DRUM XT40 LESS BSH
Part # CMD24057X40
BDI # 17796230
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Mine Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
1447.8
Face Width - Inch:
57
Other Features:
Steel Material
Mounting Method:
Bushed
CMES3063X40L4H
Description
CMES3063X40L4H CONVEYOR PULLEY ; 30X63 MES DRUM XT40 1/2 HBL
Part # CMES3063X40L4H
BDI # 22933752
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Elite Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
0.5 Inch Herringbone Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed