CMD30016X50
Description
CMD30016X50 CONVEYOR PULLEY ; 30X16 MD DRUM XT50 LESS BSH
Part # CMD30016X50
BDI # 17796062
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Class:
Mine Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
406.4
Face Width - Inch:
16
Other Features:
Steel Material
Mounting Method:
Bushed
CMES3044X50L3H
Description
CMES3044X50L3H CONVEYOR PULLEY ; 30X44 MES DRUM XT50 3/8 HBL
Part # CMES3044X50L3H
BDI # 22933349
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Class:
Elite Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
0.375 Inch Herringbone Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES3044X50L4D
Description
CMES3044X50L4D CONVEYOR PULLEY ; 30X44 MES DRUM XT50 1/2 DGL
Part # CMES3044X50L4D
BDI # 22933355
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Class:
Elite Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
0.5 Inch Diamond Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES3044X50L4H
Description
CMES3044X50L4H CONVEYOR PULLEY ; 30X44 MES DRUM XT50 1/2 HBL
Part # CMES3044X50L4H
BDI # 22933359
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Class:
Elite Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
0.5 Inch Herringbone Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CSW24044X50
Description
CSW24044X50 CONVEYOR PULLEY ; 24X44 SD WING XT50 LESS BSH
Part # CSW24044X50
BDI # 17800068
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Class:
Standard Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
Steel Material
Mounting Method:
Bushed