36X57 CR DR XT80 MDX 1/2 HBG W/ SHAFT
Description
36X57 CR DR XT80 MDX 1/2 HBG W/ SHAFT, PA89125-5000 DRUM PULLEY (SMARTCATALOG)
Part # PA89125-5000
BDI # 27322699
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
130.175
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
1447.8
Face Width - Inch:
57
Other Features:
XT Bushing | With 1/2 Inch Herringbone Lagging | With Shaft
Mounting Method:
Bushed
36X63 CR DR XT80 MDX
Description
36X63 CR DR XT80 MDX ; POR DRUM PULLEY NON-RETURNABLE
Part # 233784
BDI # 22274495
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
130.175
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Crowned Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
XT Bushing
Mounting Method:
Bushed
36X57 ST DR XT80
Description
36X57 ST DR XT80 ; POR DRUM PULLEY NON-RETURNABLE
Part # 233382
BDI # 22273545
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
130.175
Class:
Heavy Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Straight Face
Face Width - Millimeter:
1447.8
Face Width - Inch:
57
Other Features:
XT Bushing | CEMA Specification
Mounting Method:
Bushed
36X44 ST DR XT80
Description
36X44 ST DR XT80 ; POR DRUM PULLEY NON-RETURNABLE
Part # 233371
BDI # 22273553
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
130.175
Class:
Heavy Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Straight Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
XT Bushing | CEMA Specification
Mounting Method:
Bushed
36X51 ST DR XT80
Description
36X51 ST DR XT80 ; POR DRUM PULLEY NON-RETURNABLE
Part # 233379
BDI # 22273561
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
130.175
Class:
Heavy Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Straight Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
XT Bushing | CEMA Specification
Mounting Method:
Bushed