Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Mine Duty
Pulley Diameter - Millimeter:
431.8
Pulley Diameter - Inch:
17
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
0.5 Inch Herringbone Lagging Thickness | Steel Material
Mounting Method:
Bushed
17X38 CR DR XT35 MDX CONVEYOR;220797
Description
17X38 CR DR XT35 MDX CONVEYOR ; 220797, DRUM PULLEY (SMARTCATALOG)
Part # 220797
BDI # 27316841
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
431.8
Pulley Diameter - Inch:
17
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
XT Bushing
Mounting Method:
Bushed
17X27 CR DR HE30 SPC 3/8 HGB SBR-60 LAG
Description
17X27 CR DR HE30 SPC 3/8 HGB SBR-60 LAG, 221078 DRUM PULLEY (SMARTCATALOG)
Part # 221078
BDI # 27316824
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.88
Class:
Heavy Duty
Pulley Diameter - Millimeter:
431.8
Pulley Diameter - Inch:
17
Face Type:
Crowned Face
Face Width - Millimeter:
685.8
Face Width - Inch:
27
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System | With 3/8 Inch Herringbone SBR 60 Lagging
Mounting Method:
Bushed
17X38 CR DR XT35 MDX CONVEYOR;298696
Description
17X38 CR DR XT35 MDX CONVEYOR ; 298696, DRUM PULLEY (SMARTCATALOG)
Part # 298696
BDI # 27312827
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
431.8
Pulley Diameter - Inch:
17
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
XT Bushing
Mounting Method:
Bushed
17X24.5 CR DR XT25 3/8 DIA LAG;234789
Description
17X24.5 CR DR XT25 3/8 DIA LAG ; 234789, DRUM PULLEY (SMARTCATALOG)
Part # 234789
BDI # 27309992
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Heavy Duty
Pulley Diameter - Millimeter:
431.8
Pulley Diameter - Inch:
17
Face Type:
Crowned Face
Face Width - Millimeter:
622.3
Face Width - Inch:
24.5
Other Features:
XT Bushing | CEMA Specification | With 3/8 Inch Diamond Lagging
Mounting Method:
Bushed