28X44 CR DR XT40 MDX 1/2 DIA LAG
Description
28X44 CR DR XT40 MDX 1/2 DIA LAG ; DRUM PULLEY
Part # 225557
BDI # 20498299
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
711.2
Pulley Diameter - Inch:
28
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
XT Bushing | With 1/2 Inch Diamond Lagging
Mounting Method:
Bushed
28X36 CR WI XT40 CONV;200505
Description
28X36 CR WI XT40 CONV ; 200505 PULLEY, WING XT HEAVY DUTY WING (SMARTCATALOG)
Part # 200505
BDI # 27291278
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Heavy Duty
Pulley Diameter - Millimeter:
711.2
Pulley Diameter - Inch:
28
Face Type:
Crowned Face
Face Width - Millimeter:
914.4
Face Width - Inch:
36
Other Features:
XT Bushing | CEMA Specification
Mounting Method:
Bushed
28X46 CR DR XT35 MDX 3/8 HBG CONV
Description
28X46 CR DR XT35 MDX 3/8 HBG CONV ; 220814 DRUM PULLEY
Part # 28X46 CR DR XT35 MDX 3/8 HBG CONV
BDI # 27303487
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
711.2
Pulley Diameter - Inch:
28
Face Type:
Crowned Face
Face Width - Millimeter:
1168.4
Face Width - Inch:
46
Other Features:
XT Bushing | With 3/8 Inch Herringbone Lagging
Mounting Method:
Bushed
28X44 CR DR XT40 MDX 1/2 DIA W/ SHAFT
Description
28X44 CR DR XT40 MDX 1/2 DIA W/ SHAFT, PA04468-10 DRUM PULLEY (SMARTCATALOG)
Part # PA04468-10
BDI # 27321075
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
711.2
Pulley Diameter - Inch:
28
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
XT Bushing | With 1/2 Inch Diamond Lagging | With Shaft
Mounting Method:
Bushed