Page 1 of 9

Next

Compare
CSD05036X20

COMPARE

CSD05036X20

Description
CSD05036X20 CONVEYOR PULLEY ; 05X36 SD DRUM XT20 LESS BSH

MARTIN SPROCKET & GR

Part # CSD05036X20

BDI # 17797686

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 35.712
Class: Standard Duty
Pulley Diameter - Millimeter: 127
Pulley Diameter - Inch: 5

Face Type: Crowned Face
Face Width - Millimeter: 914.4
Face Width - Inch: 36
Other Features: Steel Material
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
CSD05038X20

COMPARE

CSD05038X20

Description
CSD05038X20 CONVEYOR PULLEY ; 05X38 SD DRUM XT20 LESS BSH

MARTIN SPROCKET & GR

Part # CSD05038X20

BDI # 17797687

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 35.712
Class: Standard Duty
Pulley Diameter - Millimeter: 127
Pulley Diameter - Inch: 5

Face Type: Crowned Face
Face Width - Millimeter: 965.2
Face Width - Inch: 38
Other Features: Steel Material
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
4X4 ST STL SPLT PUL N

COMPARE

4X4 ST STL SPLT PUL N

Description
4 X 4 ST STEEL SPLIT PUL ; POR SPLIT PULLEY

DODGE

Part # 4X4 ST STL SPLT PUL N

BDI # 264595

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 206.375
Class: Split
Pulley Diameter - Millimeter: 101.6
Pulley Diameter - Inch: 4

Face Type: Straight Face
Face Width - Millimeter: 101.6
Face Width - Inch: 4
Other Features: Single QD Bushing | Steel | Narrow Belt Application | Die Formed | Riveted Construction | Flange Mount Bushing System
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
CSD05051X20

COMPARE

CSD05051X20

Description
CSD05051X20 CONVEYOR PULLEY ; 05X51 SD DRUM XT20 LESS BSH

MARTIN SPROCKET & GR

Part # CSD05051X20

BDI # 17797693

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 35.712
Class: Standard Duty
Pulley Diameter - Millimeter: 127
Pulley Diameter - Inch: 5

Face Type: Crowned Face
Face Width - Millimeter: 1295.4
Face Width - Inch: 51
Other Features: Steel Material
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
CSD04026X15

COMPARE

CSD04026X15

Description
CSD04026X15 CONVEYOR PULLEY ; 04X26 SD DRUM XT15 LESS BSH

MARTIN SPROCKET & GR

Part # CSD04026X15

BDI # 17797664

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 28.575
Class: Standard Duty
Pulley Diameter - Millimeter: 101.6
Pulley Diameter - Inch: 4

Face Type: Crowned Face
Face Width - Millimeter: 660.4
Face Width - Inch: 26
Other Features: Steel Material
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY