CMES1826X40L4D
Description
CMES1826X40L4D CONVEYOR PULLEY ; 18X26 MES DRUM XT40 1/2 DGL
Part # CMES1826X40L4D
BDI # 22928975
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Class:
Elite Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
0.5 Inch Diamond Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES1820X25L3D
Description
CMES1820X25L3D CONVEYOR PULLEY ; 18X20 MES DRUM XT25 3/8 DGL
Part # CMES1820X25L3D
BDI # 22928840
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Elite Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
508
Face Width - Inch:
20
Other Features:
0.375 Inch Diamond Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES1820X25L3H
Description
CMES1820X25L3H CONVEYOR PULLEY ; 18X20 MES DRUM XT25 3/8 HBL
Part # CMES1820X25L3H
BDI # 22928842
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Elite Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
508
Face Width - Inch:
20
Other Features:
0.375 Inch Herringbone Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES1820X45L3D
Description
CMES1820X45L3D CONVEYOR PULLEY ; 18X20 MES DRUM XT45 3/8 DGL
Part # CMES1820X45L3D
BDI # 22928905
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Elite Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
508
Face Width - Inch:
20
Other Features:
0.375 Inch Diamond Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CSW18030X45
Description
CSW18030X45 CONVEYOR PULLEY ; 18X30 SD WING XT45 LESS BSH
Part # CSW18030X45
BDI # 17799970
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Standard Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
762
Face Width - Inch:
30
Other Features:
Steel Material
Mounting Method:
Bushed