CSW24014X25
Description
CSW24014X25 CONVEYOR PULLEY ; 24X14 SD WING XT25 LESS BSH
Part # CSW24014X25
BDI # 17800162
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Standard Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
355.6
Face Width - Inch:
14
Other Features:
Steel Material
Mounting Method:
Bushed
CMES2426X30L3H
Description
CMES2426X30L3H CONVEYOR PULLEY ; 24X26 MES DRUM XT30 3/8 HBL
Part # CMES2426X30L3H
BDI # 22931386
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Elite Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
0.375 Inch Herringbone Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES2444X30L3
Description
CMES2444X30L3 CONVEYOR PULLEY ; 24X44 MES DRUM XT30 3/8 PL
Part # CMES2444X30L3
BDI # 22931918
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Elite Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
0.375 Inch Plain Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CSW24044X50
Description
CSW24044X50 CONVEYOR PULLEY ; 24X44 SD WING XT50 LESS BSH
Part # CSW24044X50
BDI # 17800068
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Class:
Standard Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
Steel Material
Mounting Method:
Bushed
CMES2451X60L4H
Description
CMES2451X60L4H CONVEYOR PULLEY ; 24X51 MES DRUM XT60 1/2 HBL
Part # CMES2451X60L4H
BDI # 22932266
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
104.775
Class:
Elite Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
0.5 Inch Herringbone Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed