CSW18026X30
Description
CSW18026X30 CONVEYOR PULLEY ; 18X26 SD WING XT30 LESS BSH
Part # CSW18026X30
BDI # 17799959
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Standard Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
Steel Material
Mounting Method:
Bushed
CMES1638X30L3
Description
CMES1638X30L3 CONVEYOR PULLEY ; 16X38 MES DRUM XT30 3/8 PL
Part # CMES1638X30L3
BDI # 22928505
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Elite Duty
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
0.375 Inch Plain Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES1644X30L3D
Description
CMES1644X30L3D CONVEYOR PULLEY ; 16X44 MES DRUM XT30 3/8 DGL
Part # CMES1644X30L3D
BDI # 22928595
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Elite Duty
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
0.375 Inch Diamond Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES1644X30L4H
Description
CMES1644X30L4H CONVEYOR PULLEY ; 16X44 MES DRUM XT30 1/2 HBL
Part # CMES1644X30L4H
BDI # 22928603
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Elite Duty
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
0.5 Inch Herringbone Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES1644X35L3
Description
CMES1644X35L3 CONVEYOR PULLEY ; 16X44 MES DRUM XT35 3/8 PL
Part # CMES1644X35L3
BDI # 22928609
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Elite Duty
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
0.375 Inch Plain Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed