20S716-R
Description
20S716-R SECTIONAL SCREW ; 20"X3-7/16"X11'-8" RH
Part # 20S716-R
BDI # 26368393
Features
Length - Feet:
11.667
Inch - Metric:
Inch
Pitch:
20
Coupling Diameter - Inch:
3.438
Coupling Diameter - Millimeter:
87.325
Screw Diameter - Millimeter:
508
Screw Diameter - Inch:
20
Direction:
Right
Product Name:
Conveyor Screw
Product Type:
Sectional
16S612-R
Description
16S612-R SECTIONAL SCREW, 16" X 3" X 11'-9" RH (SMARTCATALOG)
Part # 16S612-R
BDI # 26387043
Features
Length - Feet:
11.75
Inch - Metric:
Inch
Pitch:
16
Coupling Diameter - Inch:
3
Coupling Diameter - Millimeter:
76.2
Screw Diameter - Millimeter:
406.4
Screw Diameter - Inch:
16
Direction:
Right
Product Name:
Conveyor Screw
Product Type:
Sectional
14S612-R
Description
14S612-R SECTIONAL SCREW, 14"X3"X11'-9" RH (SMARTCATALOG)
Part # 14S612-R
BDI # 26387038
Features
Length - Feet:
11.75
Inch - Metric:
Inch
Pitch:
14
Coupling Diameter - Inch:
3
Coupling Diameter - Millimeter:
76.2
Screw Diameter - Millimeter:
355.6
Screw Diameter - Inch:
14
Direction:
Right
Product Name:
Conveyor Screw
Product Type:
Sectional
18S612-R
Description
18S612-R SECTIONAL SCREW, 18"X3"X11'-9" RH (SMARTCATALOG)
Part # 18S612-R
BDI # 26374342
Features
Length - Feet:
11.75
Inch - Metric:
Inch
Pitch:
18
Coupling Diameter - Inch:
3
Coupling Diameter - Millimeter:
76.2
Screw Diameter - Millimeter:
457.2
Screw Diameter - Inch:
18
Direction:
Right
Product Name:
Conveyor Screw
Product Type:
Sectional
10SF316-R
Description
10SF316-R SECTIONAL SCREW, 10" X 10" SECT FLIGHT (SMARTCATALOG)
Part # 10SF316-R
BDI # 26374331
Features
Length - Feet:
9.833
Inch - Metric:
Inch
Pitch:
10
Coupling Diameter - Inch:
1.5
Coupling Diameter - Millimeter:
38.1
Screw Diameter - Millimeter:
254
Screw Diameter - Inch:
10
Direction:
Right
Product Name:
Flight
Product Type:
Sectional