18CTA3-12

COMPARE

18CTA3-12

Description
18CTA3-12 CONVEYOR SCREW TROUGH ; 18"X 1/4 X 12'0" U SHAPE

MARTIN SPROCKET & GR

Part # 18CTA3-12

BDI # 26386861

Features

Size: 18 IN Dia X 1/4 GA Thickness
Used For: Screw Conveyor
Part Description: Standard Conveyor Angle Flanged Trough
Inch - Metric: Inch
Material: Steel

Other Features: U Shaped | Rigid Construction
Product Name: Angle Flanged Trough

Price Inventory : Available to order
Loading Price
QTY
18CTF3-12

COMPARE

18CTF3-12

Description
18CTF3-12 CONVEYOR SCREW TROUGH, 18" X 1/4 X 12' FRMD U SHAPE (SMARTCATALOG)

MARTIN SPROCKET & GR

Part # 18CTF3-12

BDI # 26389837

Features

Size: 18 IN Dia X 1/4 GA Thickness
Used For: Screw Conveyor
Part Description: Standard Conveyor Formed Flanged Trough
Inch - Metric: Inch
Material: Steel

Other Features: U Shaped | One Piece Construction
Product Name: Formed Flanged Trough

Price Inventory : Available to order
Loading Price
QTY