NAS 5044UUNR
Description
NAS 5044UUNR ROLLER BEARING ; 220MM ID X 340MM OD X 160MM W F/SHEAVES
Part # NAS 5044UUNR
BDI # 23284304
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | High Carbon Chrome Steel Material | 3110000N Static Load Rating | 1510000N Dynamic Load Rating
Number of Rows of Rollers:
Double Row
Snap Ring:
Yes
NAS 5044ZZNR
Description
NAS 5044ZZNR ROLLER BEARING ; 220MM ID X 340MM OD X 160MM W F/SHEAVES
Part # NAS 5044ZZNR
BDI # 23284306
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Double Shielded | High Carbon Chrome Steel Material | 3110000N Static Load Rating | 1510000N Dynamic Load Rating
Number of Rows of Rollers:
Double Row
Snap Ring:
Yes
NAS5040UUNR
Description
NAS 5040UUNR ROLLER BEARING ; POR 200MM IDX310MM ODX150MM W F/SHEAVES
Part # NAS5040UUNR
BDI # 17219310
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | 149MM Outer Width | Seals on Both Sides
Number of Rows of Rollers:
Double Row
Snap Ring:
Yes