Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
26.772
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Snap Ring Groove
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL04-5048NR
Description
SL04-5048NR CYL RLR BRG ; NON RETURNABLE 240MMX360MMX160MM
Part # SL04-5048NR
BDI # 1230052
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Double Shielded
Number of Rows of Rollers:
Double Row
Snap Ring:
Yes
4R3628V1-N
Description
4R3628V1-N CYLINDRICAL ROLLER BRG (SMARTCATALOG)
Part # 4R3628V1-N
BDI # 25267562
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
5 Rib Outer Ring | Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
4R3628V1#N
Description
4R3628V1#N CYLINDRICAL ROLLER BRG (SMARTCATALOG)
Part # 4R3628V1 N
BDI # 25266336
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
5 Rib Outer Ring | Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No