NU2348EMAC3
Description
NU2348EMAC3 CYLINDRICAL ROLLER BRG ; SGL ROW 12-24 OD
Part # NU2348EMAC3
BDI # 1369209
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
300RN92 R3
Description
300RN92 R3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SGL ROW 12-24 OD
Part # 300RN92R3
BDI # 1336400
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
456364
Number of Rows of Rollers:
Single Row
E-1788-B
Description
E-1788-B CYLINDRICAL ROLLER BRG ; NON-RETURNABLE MULTI ROW
Part # E-1788-B
BDI # 19287500
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.125
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Not Available
Internal Clearance:
C0-Medium
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
NU2348EMA
Description
NU2348EMA CYLINDRICAL ROLLER BRG ; SGL ROW 12-24 OD
Part # NU2348EMA
BDI # 1369208
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU2348EMAC4
Description
NU2348EMAC4 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SGL ROW 12-24 OD
Part # NU2348EMAC4
BDI # 1369210
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No