300RN92 R3
Description
300RN92 R3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SGL ROW 12-24 OD
Part # 300RN92R3
BDI # 1336400
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
456364
Number of Rows of Rollers:
Single Row
NNU49/500KE44CC1P4
Description
NNU49/500KE44CC1P4 CYLINDRICAL RLR BRG
Part # NNU49/500KE44CC1P4
BDI # 17760751
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
26.378
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NU2352EMAC3
Description
NU2352EMAC3 CYLINDRICAL ROLLER BRG ; SGL ROW 12-24 OD
Part # NU2352EMAC3
BDI # 1369214
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NN3088-AS-K-M-SP
Description
NN3088-AS-K-M-SP CYL RLR BRG ; NON-RETURNABLE
Part # NN3088-AS-K-M-SP
BDI # 18102435
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NU2268-E-M1A
Description
NU2268-E-M1A CYLINDRICAL ROLLER BEARING ; SINGLE ROW
Part # NU2268-E-M1A
BDI # 1164023
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series
Global Part Number GPN:
565718
Number of Rows of Rollers:
Single Row