N29/950EAMBW40
Description
N29/950EAMBW40 CYLINDRICAL ROLLER BRG, GREATER THAN 36 TIMKEN SINGLE ROW (SMARTCATALOG)
Part # N29/950EAMBW40
BDI # 26530896
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
49.213
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU20/800-E-M1A-J30PC
Description
NU20/800-E-M1A-J30PC CYL ROLLER BEARING
Part # NU20/800-E-M1A-J30PC
BDI # 24860390
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
45.276
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU20/710-E-M1A
Description
NU20/710-E-M1A CYLINDRICAL RLR BEARING ; POR NON RETURNABLE 710MM ID X 1030MM OD
Part # NU20/710-E-M1A
BDI # 1163351
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
40.551
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No