NN 3016 KTN/UPW33
Description
NN 3016 KTN/UPW33 CYL ROLR BRG ; NON-RETURNABLE
Part # NN 3016 KTN/UPW33
BDI # 1305046
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Polymer
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Number of Rows of Rollers:
Double Row
Snap Ring:
No
N1011HSRT6CS05UP-5
Description
N1011HSRT6CS05UP-5 ; POR CYLINDRICAL ROLLER BEARING
Part # N1011HSRT6CS05UP-5
BDI # 17148720
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
PEEK Resin
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Ultra High Speed
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NN3016T2KC1NAUP-20
Description
NN3016T2KC1NAUP-20 CYL RLR BRG ; NON RETURNABLE 80MMX125MMX34MM
Part # NN3016T2KC1NAUP-20
BDI # 1226072
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Nylon
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NN3017KC0NAUP-1
Description
NN3017KC0NAUP-1 CYL RLR BRG ; NON RETURNABLE 85MMX130MMX34MM
Part # NN3017KC0NAUP-1
BDI # 1226077
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Global Part Number GPN:
566244
Number of Rows of Rollers:
Double Row
N1010HSCS05UP-20
Description
N1010HSCS05UP-20 CYL RLR BRG ; NON RETURNABLE 50MMX80MMX16MM
Part # N1010HSCS05UP-20
BDI # 1224169
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | High Speed
Number of Rows of Rollers:
Single Row
Snap Ring:
No