NNF 5044 PP 2NR
Description
NNF 5044 PP 2NR CYLINDRICAL ROLLER BRG ; NON-RETURNABLE
Part # NNF 5044 PP 2NR
BDI # 23988453
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | Seal on Both Sides
Number of Rows of Rollers:
Double Row
Snap Ring:
Yes
NNF 5040 PP 2NR
Description
NNF 5040 PP 2NR CYLINDRICAL ROLLER BRG ; NON-RETURNABLE
Part # NNF 5040 PP 2NR
BDI # 24005404
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | Seal on Both Sides
Number of Rows of Rollers:
Double Row
Snap Ring:
Yes
SL04-5048NR
Description
SL04-5048NR CYL RLR BRG ; NON RETURNABLE 240MMX360MMX160MM
Part # SL04-5048NR
BDI # 1230052
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Double Shielded
Number of Rows of Rollers:
Double Row
Snap Ring:
Yes
SL045040-PP-2NR
Description
SL045040-PP-2NR ; CYLINDRICAL ROLLER BRG-FULL COMPLEMENT
Part # SL045040-PP-2NR
BDI # 1177782
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Annular Slot | Operating Temperature From -20 to 80 Deg
Number of Rows of Rollers:
Double Row
Snap Ring:
Yes
SL045048-D-PP-2NR
Description
SL045048-D-PP-2NR CYL ROLLER BEARING ; POR NON RETURNABLE 240MM X 360MM X 160MM
Part # SL045048-D-PP-2NR
BDI # 1177784
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Annular Slot | Operating Temperature From -20 to 80 Deg
Number of Rows of Rollers:
Double Row
Snap Ring:
Yes