NU2344EMAC4
Description
NU2344EMAC4 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SGL ROW 12-24 OD
Part # NU2344EMAC4
BDI # 1369207
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU2348EMAC4
Description
NU2348EMAC4 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SGL ROW 12-24 OD
Part # NU2348EMAC4
BDI # 1369210
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU348EMAW40RC3
Description
NU348EMAW40RC3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 12-24 OD SINGLE ROW
Part # NU348EMAW40RC3
BDI # 24626353
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NJ344EMA
Description
NJ344EMA CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 12-24 OD
Part # NJ344EMA
BDI # 1367980
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
663957
Number of Rows of Rollers:
Single Row
NU2340EMA
Description
NU2340EMA CYLINDRICAL ROLLER BRG ; NON-RETURNABLE
Part # NU2340EMA
BDI # 1369203
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
663853
Number of Rows of Rollers:
Single Row