Page 1 of 3082

Next

Compare
NU 1032 ML/C3

COMPARE

NU 1032 ML/C3

Description
NU 1032 ML/C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # NU 1032 ML/C3

BDI # 1416854

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.449
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 455397
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
NJ211EWC3

COMPARE

NJ211EWC3

Description
NJ211EWC3 CYLINDRICAL ROLLER BRG ; 55MM BOREX100MM ODX21MM W 1-ROW

NSK

Part # NJ211EWC3

BDI # 17760755

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design| Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
NJ215C3

COMPARE

NJ215C3

Description
NJ215C3 ; CYLINDRICAL ROLLER BEARING

KOYO

Part # NJ215C3

BDI # 17224456

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
IR-526032

COMPARE

IR-526032

Description
IR-526032 CYLINDRICAL ROLLER BRG ; 3.25" ID X 3.75" OD X 2" WD

TIMKEN

Part # IR-526032

BDI # 17050311

Features

Profile: Inner Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 3.75
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
NU324C3

COMPARE

NU324C3

Description
NU324C3 CYLINDRICAL ROLLER BEARING ; 120MMX260MMX55MM

NTN

Part # NU324C3

BDI # 1227280

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 453866
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY