SL183048/SL185048-A-2S1/1-C3

COMPARE

SL183048/SL185048-A-2S1/1-C3

Description
SL183048/SL185048-2S1/1-C3

INA

Part # SL183048/SL185048-A-2S1/1-C3

BDI # 19265369

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.173
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY