Page 1 of 16

Next

Compare
NJ303-E-XL-TVP2

COMPARE

NJ303-E-XL-TVP2

Description
NJ303-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; WITH CAGE

FAG

Part # NJ303-E-XL-TVP2

BDI # 1162631

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 565574
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
SL182912-B-XL

COMPARE

SL182912-B-XL

Description
SL182912-B-XL X-LIFE CYL RLR BRG

INA

Part # SL182912-B-XL

BDI # 27371715

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
N203

COMPARE

N203

Description
N203 CYLINDRICAL ROLLER BEARING ; 17MM ID 40MM OD 12MM W

NTN

Part # N203

BDI # 1224213

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.575
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN: 566296
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU203W

COMPARE

NU203W

Description
NU203W CYLINDRICAL ROLLER BEARING ; 17MM BOREX40MM ODX12MM W 1-ROW

NSK

Part # NU203W

BDI # 1192230

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.575
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Light Series
Global Part Number GPN: 451749
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NJ203ET

COMPARE

NJ203ET

Description
NJ203ET CYLINDRICAL ROLLER BEARING ; 17MM BOREX40MM ODX14MM W 1-ROW

NSK

Part # NJ203ET

BDI # 20399512

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.575
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design| Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY