Page 1 of 7

Next

Compare
RNU 2206 ECP

COMPARE

RNU 2206 ECP

Description
RNU 2206 ECP CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # RNU 2206 ECP

BDI # 1306294

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: No
Other Features: 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
M1206EL

COMPARE

M1206EL

Description
M1206EL BEARING OUTER RING ; 62MM ODX16MM W

NTN

Part # M1206EL

BDI # 17147884

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 2.441
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 452255
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
M5206EL

COMPARE

M5206EL

Description
M5206EL BEARING OUTER RING ; 62MM ODX23.812MM W

NTN

Part # M5206EL

BDI # 17147962

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 2.441
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 452477
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
BC1B 246747

COMPARE

BC1B 246747

Description
BC1B 246747 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

SKF

Part # BC1B 246747

BDI # 1481307

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Bore Profile: Straight
Retainer: Yes

Cage Material: Not Available
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: Yes

Price Inventory : Available to order
Loading Price
QTY
RU9008UM

COMPARE

RU9008UM

Description
RU9008UM CYLINDRICAL ROLLER BEARING ; 40MM ID 90MM OD 25MM W OPEN

NTN

Part # RU9008UM

BDI # 17149369

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.504
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Global Part Number GPN: 566387
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY