Page 1 of 42

Next

Compare
SL183056-TB

COMPARE

SL183056-TB

Description
SL183056-TB CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 280MM ID X 420MM OD

INA

Part # SL183056-TB

BDI # 1182758

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 16.535
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NNU 4956 B/SPC3W33

COMPARE

NNU 4956 B/SPC3W33

Description
NNU 4956 B/SPC3W33 CYLINDRICAL RLR BRG

SKF

Part # NNU 4956 B/SPC3W33

BDI # 1269334

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.961
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | Modified Internal Design | 3 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 455358
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
NCF 2952 CV/C3

COMPARE

NCF 2952 CV/C3

Description
NCF 2952 CV /C3 CYLINDRICAL RLR BRG

SKF

Part # NCF 2952 CV/C3

BDI # 1262988

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.173
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Global Part Number GPN: 454923
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NCF 2956 CV

COMPARE

NCF 2956 CV

Description
NCF 2956 CV CYLINDRICAL RLR BRG ; FULL COMPLEMENT CARBONIZED

SKF

Part # NCF 2956 CV

BDI # 1262989

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.961
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Modified Internal Design
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NN 3056 K/SPW33

COMPARE

NN 3056 K/SPW33

Description
NN 3056 K /SPW33 CYL ROLLER BRG ; NON-RETURNABLE

SKF

Part # NN 3056 K/SPW33

BDI # 1269282

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 16.535
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 455330
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY