Page 1 of 132

Next

Compare
SL182988-TB-C3

COMPARE

SL182988-TB-C3

Description
SL182988-TB-C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 440MM ID X 600MM OD

INA

Part # SL182988-TB-C3

BDI # 19265296

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 23.622
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL181868-E

COMPARE

SL181868-E

Description
SL181868-E CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # SL181868-E

BDI # 1177860

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 16.535
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Operating Temperature Up to 120 Deg
Global Part Number GPN: 449730
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU1064MA

COMPARE

NU1064MA

Description
NU1064MA CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SGL ROW 12-24 OD

TIMKEN

Part # NU1064MA

BDI # 1369091

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.898
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 565085
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
SL181892-E-TB

COMPARE

SL181892-E-TB

Description
SL181892-E-TB CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 460MM ID X 580MM OD

INA

Part # SL181892-E-TB

BDI # 1177866

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 22.835
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL181888-E

COMPARE

SL181888-E

Description
SL181888-E CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # SL181888-E

BDI # 1177865

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 21.26
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Operating Temperature Up to 120 Deg
Global Part Number GPN: 449735
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY