SL182952-B-BR
        
            Description
            
            SL182952-B-BR CYLINDRICAL ROLLER BEARING
    
Part # SL182952-B-BR
BDI # 1177948
Features
        
                            Profile:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                14.173
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Retainer:
                            
                                No
                        
        
                            Cage Material:
                            
                                None
                        
        
                            Separable:
                            
                                No
                        
        
                            Other Features:
                            
                                Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
                        
        
                            Global Part Number GPN:
                            
                                565849
                        
        
                            Number of Rows of Rollers:
                            
                                Single Row
                        
        
NU 252 MA/C3
        
            Description
            
            NU 252 MA /C3 CYL ROLLER BRG ; NON-RETURNABLE 420MM LSB
    
Part # NU 252 MA/C3
BDI # 1268907
Features
        
                            Profile:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                18.898
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Retainer:
                            
                                Yes
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Separable:
                            
                                Inner Ring - Both Sides
                        
        
                            Other Features:
                            
                                Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
                        
        
                            Global Part Number GPN:
                            
                                455735
                        
        
                            Number of Rows of Rollers:
                            
                                Single Row
                        
        
Features
        
                            Profile:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                18.898
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Retainer:
                            
                                Yes
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Separable:
                            
                                Inner Ring - Both Sides
                        
        
                            Other Features:
                            
                                Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
                        
        
                            Global Part Number GPN:
                            
                                455734
                        
        
                            Number of Rows of Rollers:
                            
                                Single Row
                        
        
NU 2252 MA
        
            Description
            
            NU 2252 MA CYL ROLLER BRG ; NON-RETURNABLE CYLINDRICAL +420MM LSB
    
Part # NU 2252 MA
BDI # 1269285
Features
        
                            Profile:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                18.898
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Retainer:
                            
                                Yes
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Separable:
                            
                                Inner Ring - Both Sides
                        
        
                            Other Features:
                            
                                Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
                        
        
                            Global Part Number GPN:
                            
                                455627
                        
        
                            Number of Rows of Rollers:
                            
                                Single Row
                        
        
SL181852-E-BR-C3
        
            Description
            
            SL181852-E-BR-C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 260MM ID X 320MM OD
    
Part # SL181852-E-BR-C3
BDI # 19265256
Features
        
                            Profile:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                12.598
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Retainer:
                            
                                No
                        
        
                            Cage Material:
                            
                                None
                        
        
                            Separable:
                            
                                No
                        
        
                            Other Features:
                            
                                Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Black Oxide Coated
                        
        
                            Number of Rows of Rollers:
                            
                                Single Row
                        
        
                            Snap Ring:
                            
                                No