125RIU550R3

COMPARE

125RIU550R3

Description
125RIU550R3

TIMKEN

Part # 125RIU550R3

BDI # 19286602

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 16.5
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
125RIN551 R3

COMPARE

125RIN551 R3

Description
125RIN551 R3 CYLINDRICAL ROLLER BRG ; SGL ROW

TIMKEN

Part # 125RIN551 R3

BDI # 1310268

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 19
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
RNU1056-M1

COMPARE

RNU1056-M1

Description
RNU1056-M1 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 316MM ID X 420MM OD

FAG

Part # RNU1056-M1

BDI # 1166331

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 16.535
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: No
Other Features: 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
125RIF550C3

COMPARE

125RIF550C3

Description
125RIF550C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SGL ROW

TIMKEN

Part # 125RIF550C3

BDI # 22838798

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 16.5
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - One Side
Other Features: 2 Rib Inner Ring | 1 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
125RIF550

COMPARE

125RIF550

Description
125RIF550 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 12-24 OD SINGLE ROW

TIMKEN

Part # 125RIF550

BDI # 24623697

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 16.5
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - One Side
Other Features: 2 Rib Inner Ring | 1 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY