Page 1 of 11

Next

Compare
NCF 1880 V/C3

COMPARE

NCF 1880 V/C3

Description
NCF 1880 V/C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # NCF 1880 V/C3

BDI # 18294493

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 19.685
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL182980-TB-BR-C3

COMPARE

SL182980-TB-BR-C3

Description
SL182980-TB-BR-C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 400MM ID X 540MM OD

INA

Part # SL182980-TB-BR-C3

BDI # 1177962

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 21.26
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449812
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
SL182980-TB-C3

COMPARE

SL182980-TB-C3

Description
SL182980-TB-C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 400MM ID X 540MM OD

INA

Part # SL182980-TB-C3

BDI # 1177963

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 21.26
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449813
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU1080M

COMPARE

NU1080M

Description
NU1080M CYLINDRICAL ROLLER BEARING

NSK

Part # NU1080M

BDI # 17760745

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 23.622
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
160RIN645 R2

COMPARE

160RIN645 R2

Description
160RIN645 R2 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SGL ROW 12-24 OD

TIMKEN

Part # 160RIN645 R2

BDI # 1311125

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 23.75
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 456305
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY