Page 1 of 26

Next

Compare
NCF 28/670 V/L4BCNL

COMPARE

NCF 28/670 V/L4BCNL

Description
NCF 28 /670 V /L4BCNL CYL ROLLER BEARING

SKF

Part # NCF 28/670 V/L4BCNL

BDI # 23035602

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 32.283
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL1818/670-E-BR

COMPARE

SL1818/670-E-BR

Description
SL1818/670-E-BR CYLINDRICAL ROLLER BRG ; NON-RETURNABLE

INA

Part # SL1818/670-E-BR

BDI # 24861986

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 32.283
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Black Oxide Coated
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
750ARXS3005CF1

COMPARE

750ARXS3005CF1

Description
750ARXS3005CF1 ; CYLINDRICAL ROLLER BEARING

TIMKEN

Part # 750ARXS3005CF1

BDI # 21955943

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 32.008
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NJ29/710MAWEW102AC3

COMPARE

NJ29/710MAWEW102AC3

Description
NJ29/710MAWEW102AC3 ; CYLINDRICAL ROLLER BEARING

TIMKEN

Part # NJ29/710MAWEW102AC3

BDI # 21956597

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 37.402
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 565059
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
813RXS3005

COMPARE

813RXS3005

Description
813RXS3005 ; CYLINDRICAL ROLLER BEARING

TIMKEN

Part # 813RXS3005

BDI # 21956601

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 39.37
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 5 Rib Outer Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY