Page 1 of 46

Next

Compare
NU 1021 ML/C3

COMPARE

NU 1021 ML/C3

Description
NU 1021 ML /C3 CYLINDRICAL RLR BRG ; 105MMB 160MMOD 26 WID

SKF

Part # NU 1021 ML/C3

BDI # 1260175

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 566737
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
NJ221C3

COMPARE

NJ221C3

Description
NJ221C3 CYLINDRICAL ROLLER BEARING

NTN

Part # NJ221C3

BDI # 1225183

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.48
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
N221

COMPARE

N221

Description
N221 CYLINDRICAL ROLLER BEARING ; 105MMX190MMX36MM

NTN

Part # N221

BDI # 1224311

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.48
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN: 566338
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
N 221 ECP

COMPARE

N 221 ECP

Description
N 221 ECP CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # N 221 ECP

BDI # 1268882

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.48
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity
Global Part Number GPN: 454848
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NJ 221 ECP/W64

COMPARE

NJ 221 ECP/W64

Description
NJ 221 ECP /W64 CYL ROLLER BRG

SKF

Part # NJ 221 ECP/W64

BDI # 1304823

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.48
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY