Page 1 of 4

Next

Compare
L-2226-C

COMPARE

L-2226-C

Description
L-2226-C ; CRB <12 OD TIMKEN SINGLE ROW

TIMKEN

Part # L-2226-C

BDI # 1362517

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.25
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Not Available
Other Features: Plain Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
IR-809640

COMPARE

IR-809640

Description
IR-809640 CYLINDRICAL ROLLER BRG ; SGL ROW

TIMKEN

Part # IR-809640

BDI # 1360033

Features

Profile: Inner Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 6
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
IR-809648

COMPARE

IR-809648

Description
IR-809648 CYLINDRICAL ROLLER BRG ; 5" SHAFT DIA

TIMKEN

Part # IR-809648

BDI # 1360034

Features

Profile: Inner Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 6
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
M5221TV

COMPARE

M5221TV

Description
M5221TV CYLINDRICAL ROLLER BEARING ; POR

NSK

Part # M5221TV

BDI # 17760432

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 7.48
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: Outer Ring with 2 Retaining Ring | Standard Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
TRU 12517860

COMPARE

TRU 12517860

Description
TRU 12517860 ROLLER BEARING

IKO

Part # TRU12517860

BDI # 23284784

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.008
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring with Retaining Ring | High Carbon Chrome Steel Material | 211000N Dynamic Load Rating
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY