Page 1 of 61

Next

Compare
NU 230 ECM/C3

COMPARE

NU 230 ECM/C3

Description
NU 230 ECM/C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE W/ CAGE SGL/MULTIPLE ROW

SKF

Part # NU 230 ECM/C3

BDI # 23941543

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.63
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
NN 3030 K/SPW33

COMPARE

NN 3030 K/SPW33

Description
NN 3030 K /SPW33 CYL ROLLER BRG ; NON-RETURNABLE

SKF

Part # NN 3030 K/SPW33

BDI # 1418372

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.858
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 455321
Number of Rows of Rollers: Double Row

Price Inventory : In stock
Loading Price
QTY
NJ230EJC4

COMPARE

NJ230EJC4

Description
NJ230EJC4 CYLINDRICAL ROLLER BEARING ; SINGLE ROW

TIMKEN

Part # NJ230EJC4

BDI # 26887208

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.63
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NJ230

COMPARE

NJ230

Description
NJ230 CYLINDRICAL ROLLER BEARING ; 150MMX270MMX45MM

NTN

Part # NJ230

BDI # 1225226

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.63
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 566311
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
SL183030-A-C3

COMPARE

SL183030-A-C3

Description
SL183030-A-C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # SL183030-A-C3

BDI # 1182738

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.858
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY