Page 1 of 3

Next

Compare
IR-9611648

COMPARE

IR-9611648

Description
IR-9611648 CYLINDRICAL ROLLER BRG ; 6" ID X 7.25" OD X 3" WD

TIMKEN

Part # IR-9611648

BDI # 1360037

Features

Profile: Inner Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 7.25
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
60RIU249 R3

COMPARE

60RIU249 R3

Description
60RIU249 R3 ; CRB <12 OD TIMKEN SINGLE ROW

TIMKEN

Part # 60RIU249 R3

BDI # 1347784

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 10.5
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 456393
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
60RIJ249 R3

COMPARE

60RIJ249 R3

Description
60RIJ249 R3 ; CRB <12 OD TIMKEN SINGLE ROW

TIMKEN

Part # 60RIJ249 R3

BDI # 1347783

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 10.5
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | Inner Ring Modified | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
60RIU248 R3

COMPARE

60RIU248 R3

Description
60RIU248 R3 ; NITRILE SINGLE LIP SEAL

TIMKEN

Part # 60RIU248 R3

BDI # 20347661

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 7.14
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
LRJA6M

COMPARE

LRJA6M

Description
LRJA6M CYLINDRICAL ROLLER BEARING ; POR

RHP BEARING

Part # LRJA6M

BDI # 1190263

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 10.5
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - One Side
Other Features: 2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY