NJ2338EMAC3
Description
NJ2338EMAC3 CYLINDRICAL ROLLER BRG ; SGL ROW 12-24 OD
Part # NJ2338EMAC3
BDI # 1367922
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
663944
Number of Rows of Rollers:
Single Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Medium Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL192338-TB-BR
Description
SL192338-TB-BR CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 190MM ID X 400MM OD
Part # SL192338-TB-BR
BDI # 1182836
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
Inner Ring - One Side
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NJ338EMAC3
Description
NJ338EMAC3 CYLINDRICAL ROLLER BRG ; SGL ROW 12-24 OD
Part # NJ338EMAC3
BDI # 1367976
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
663777
Number of Rows of Rollers:
Single Row
NU338EMAC3
Description
NU338EMAC3 CYLINDRICAL ROLLER BRG ; SGL ROW 12-24 OD
Part # NU338EMAC3
BDI # 1369281
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
663882
Number of Rows of Rollers:
Single Row