Page 1 of 26

Next

Compare
N248M

COMPARE

N248M

Description
N248M CYLINDRICAL ROLLER BEARING

NSK

Part # N248M

BDI # 20399470

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 17.323
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
N248MC3

COMPARE

N248MC3

Description
N248MC3 CYLINDRICAL ROLLER BEARING

NSK

Part # N248MC3

BDI # 20399472

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 17.323
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NJ248EMA

COMPARE

NJ248EMA

Description
NJ248EMA CYLINDRICAL ROLLER BRG ; SGL ROW 12-24 OD

TIMKEN

Part # NJ248EMA

BDI # 1367941

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 17.323
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 663750
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NN 3048 K/SPW33

COMPARE

NN 3048 K/SPW33

Description
NN 3048 K/SPW33 CYL ROLLER BRG ; NON-RETURNABLE

SKF

Part # NN 3048 K/SPW33

BDI # 1419696

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.173
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 455328
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
SL014848-A

COMPARE

SL014848-A

Description
SL014848-A CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # SL014848-A

BDI # 1177646

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 2 Rib Outer Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449539
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY