NU 202 ECP/C3
Description
NU 202 ECP /C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # NU 202 ECP/C3
BDI # 1416377
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455429
Number of Rows of Rollers:
Single Row
NJ 202 ECP
Description
NJ 202 ECP CYLINDRICAL RLR BRG ; NON-RETURNABLE 15MM IDX35MM ODX11MM WID
Part # NJ 202 ECP
BDI # 1420591
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
454939
Number of Rows of Rollers:
Single Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU 202 ECPHA/C3
Description
NU 202 ECPHA/C3 CYLINDRICAL RLR BRG
Part # NU 202 ECPHA/C3
BDI # 1305171
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
PEEK Resin
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU 202 ECPHA/C3VK154
Description
NU 202 ECPHA /C3VK154 CYL ROLLER BRG ; NON-RETURNABLE WITH CAGE
Part # NU 202 ECPHA/C3VK154
BDI # 1305172
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No