TRU 284530

COMPARE

TRU 284530

Description
TRU 284530 ROLLER BEARING

IKO

Part # TRU284530

BDI # 23284808

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.772
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring with Retaining Ring | High Carbon Chrome Steel Material | 28700N Dynamic Load Rating
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
LBC1-0522

COMPARE

LBC1-0522

Description
SKF LBC1-0522

SKF

Part # LBC1-0522

BDI # 1303627

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 1.437
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NJ 22/28AWN

COMPARE

NJ 22/28AWN

Description
NSK NJ 22/28AWN

NSK

Part # NJ 22/28AWN

BDI # 1485002

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.283
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Heavy Series
Number of Rows of Rollers: Single Row
Snap Ring: Yes

Price Inventory : Available to order
Loading Price
QTY
NUP22/28W

COMPARE

NUP22/28W

Description
NUP22/28W CYLINDRICAL ROLLER BEARING ; 28MM BOREX58MM ODX19MM W 1-ROW

NSK

Part # NUP22/28W

BDI # 24665797

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.283
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
TRU284530UU

COMPARE

TRU284530UU

Description
TRU284530UU ROLLER BEARING ; 28MM ID X 45MM OD X 30MM W CAGED

IKO

Part # TRU284530UU

BDI # 21438445

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.772
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring | Seals on Both Sides
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY