Page 1 of 2

Next

Compare
LLRJ1.1/4J

COMPARE

LLRJ1.1/4J

Description
LLRJ1.1/4J CYLINDRICAL ROLLER BEARING ; POR 1-1/4" BOREX2-3/4" ODX11/16" W

RHP BEARING

Part # LLRJ1.1/4J

BDI # 1190117

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 2.75
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Light Series
Global Part Number GPN: 454066
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
LRJ1.1/4J

COMPARE

LRJ1.1/4J

Description
LRJ1.1/4J CYLINDRICAL ROLLER BEARING ; POR 1-1/4" BOREX2-3/4" OD 11/16" W 1-ROW

RHP BEARING

Part # LRJ1.1/4J

BDI # 1190213

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 2.75
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN: 454076
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
LRJA1.1/4J

COMPARE

LRJA1.1/4J

Description
LRJA1.1/4J CYLINDRICAL ROLLER BEARING ; POR 1-1/4" BOREX2-3/4" OD 11/16" W 1-ROW

RHP BEARING

Part # LRJA1.1/4J

BDI # 1190241

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 2.75
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - One Side
Other Features: 2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN: 454092
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
MMRJ1.1/4J

COMPARE

MMRJ1.1/4J

Description
MMRJ1.1/4J CYLINDRICAL ROLLER BEARING ; POR 1-1/4" BOREX3-1/8" ODX7/8" W

RHP BEARING

Part # MMRJ1.1/4J

BDI # 1190990

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.125
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Medium Series
Global Part Number GPN: 454111
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
MRJ1.1/4J

COMPARE

MRJ1.1/4J

Description
MRJ1.1/4J CYLINDRICAL ROLLER BEARING ; POR 1-1/4" BOREX3-1/8" ODX7/8" W

RHP BEARING

Part # MRJ1.1/4J

BDI # 1191093

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.125
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Medium Series
Global Part Number GPN: 454123
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY