Page 1 of 2

Next

Compare
TRU 325230

COMPARE

TRU 325230

Description
TRU 325230 ROLLER BEARING

IKO

Part # TRU325230

BDI # 23284814

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.048
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring with Retaining Ring | High Carbon Chrome Steel Material | 29800N Dynamic Load Rating
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SRV.RNU 205

COMPARE

SRV.RNU 205

Description
SRV.RNU 205 CYLINDRICAL ROLLER BEARING ; POR NON-RETURNABLE SINGLE / MULTIPLE ROW

SKF

Part # SRV.RNU 205

BDI # 1268557

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.048
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: No
Other Features: 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 566643
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
N12680S04H100

COMPARE

N12680S04H100

Description
N12680S04H100 CYLINDRICAL ROLLER BEARING

NTN

Part # N12680S04H100

BDI # 1487478

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
BC1B 322114 C/VC025

COMPARE

BC1B 322114 C/VC025

Description
SKF BC1B 322114 C/VC025

SKF

Part # BC1B 322114 C/VC025

BDI # 1477770

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.598
Bore Profile: Straight
Retainer: Yes

Cage Material: Not Available
Separable: No
Other Features: 2 Rib Inner Ring | Outer Ring with 2 Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
N-3155-C

COMPARE

N-3155-C

Description
N-3155-C

TIMKEN

Part # N-3155-C

BDI # 21956603

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.575
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Not Available
Other Features: Inner Ring Plate | Plain Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY