Page 1 of 2

Next

Compare
RU8509TM

COMPARE

RU8509TM

Description
RU8509TM

TIMKEN

Part # RU8509TM

BDI # 19288068

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.346
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | Outer Ring with 2 Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
RU8509TM

COMPARE

RU8509TM

Description
RU8509TM CYLINDRICAL ROLLER BEARING ; 44.45MM ID 85.001MM OD 28.575MM W OPEN

NTN

Part # RU8509TM

BDI # 17149367

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.346
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | Outer Ring with 2 Retaining Ring
Global Part Number GPN: 566359
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
T-4284-B

COMPARE

T-4284-B

Description
T-4284-B CYLINDRICAL ROLLER BRG ; SGL ROW

TIMKEN

Part # T-4284-B

BDI # 1373801

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Not Available
Internal Clearance: C0-Medium
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
LRJ1.3/4J

COMPARE

LRJ1.3/4J

Description
LRJ1.3/4J CYLINDRICAL ROLLER BEARING ; POR 1-3/4" BOREX3-3/4" OD 13/16" W 1-ROW

RHP BEARING

Part # LRJ1.3/4J

BDI # 1190215

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.75
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN: 454078
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
LRJA1.3/4J

COMPARE

LRJA1.3/4J

Description
LRJA1.3/4J CYLINDRICAL ROLLER BEARING ; POR 1-3/4" BOREX3-3/4" OD 13/16" W 1-ROW

RHP BEARING

Part # LRJA1.3/4J

BDI # 1190243

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.75
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - One Side
Other Features: 2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN: 454094
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY