135RIT580C3

COMPARE

135RIT580C3

Description
135RIT580C3 CYLINDRICAL ROLLER BRG ; 12-24 OD SINGLE ROW

TIMKEN

Part # 135RIT580C3

BDI # 24623706

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 18
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
135RIJ580BO622R3

COMPARE

135RIJ580BO622R3

Description
135RIJ580BO622R3 ; CRB 12-24 OD TIMKEN SINGLE ROW

TIMKEN

Part # 135RIJ580BO622R3

BDI # 1310422

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 18
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | Inner Ring Modified | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 456292
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
135RIN582 R3

COMPARE

135RIN582 R3

Description
135RIN582 R3 ; CRB 12-24 OD TIMKEN SINGLE ROW

TIMKEN

Part # 135RIN582 R3

BDI # 1310423

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 20.75
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 456293
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY